Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Light Vision™ and Light Vision™ 2 Eyewear LED Eyewear

Catalog No. 19040064 Shop All 3M Products
Change view
Click to view available options
Includes:
Light Vision
Light Vision 2
Light Vision2
Magnification Power:
+1.50
+2.50
0
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Magnification Power
19-040-064 Light Vision 2 0
19-040-065 Light Vision2 +1.50
19-040-072 Light Vision2 +2.50
19-165-235 Light Vision 0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Catalog No. 19-040-064 Supplier 3M™ Supplier No. 7000002361
This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Includes

Light Vision and Light Vision 2 glasses supplied with lanyard and storage bag. Light Vision OTG supplied with storage bag.

Industrial eyewear designed with integral hands-free lighting; work safely in dark environments

  • Dual hands-free temple LED lights swivel and adjust for bright directional beams
  • Wraparound design provides wide coverage to protect against particulates
  • Impact-resistant, clear polycarbonate lens with antifog coating absorbs 99.9% UV
  • Soft temples and nose pads for extended wear comfort
  • Light Vision 2 glasses feature adjustable temple lengths
  • Over-the-glass style fits over prescription glasses; features adjustable length temples and Secure-Grip™ temple tips
  • Light Vision 2 available with bifocal readers in three strengths for workers who have difficulty reading small print or are engaged in small detail work
  • Batteries provide up to 50 hours of continuous use
  • 3M Catalog# 11356-00000-10, 11476-00000-10, 11477-00000-10, 11478-00000-10, 11479-00000-10

Compliance

Meets ANSI™ Z87.1-2010 standards. LightVision 2 also meets CSA Z94.3-2007 standards.

TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Anti-fog
Certifications/Compliance Meets ANSI Z87.1-2010 standards. LightVision 2 also meets CSA Z94.3-2007 standards.
Lens Tint Clear
Frame Color Gray
Includes Light Vision 2
Magnification Power 0
Temple Color Black
Lens Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.