Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ TR-300 and TR-600 PAPR Battery Packs

Catalog No. 19039564 Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
Breathe Easy™ PAPR Systems
Versaflo TR-300 PAPR Series
Versaflo TR-600 PAPR Series
Battery Life:
4 to 6 hr.
8 to 12 hr.
8 to 18 hr.
Color:
Black
Blue
Blue, Gray
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Battery Life Color
19-039-564 Versaflo TR-300 PAPR Series 4 to 6 hr. Black
19-042-682 Breathe Easy™ PAPR Systems - -
19-168-228 Breathe Easy™ PAPR Systems - Blue
19-268-020 Versaflo TR-600 PAPR Series - Blue, Gray
19-268-022 Versaflo TR-600 PAPR Series 8 to 18 hr. Blue, Gray
19-039-565 Versaflo TR-300 PAPR Series 8 to 12 hr. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-039-564 Supplier 3M™ Supplier No. 7000052902

Choose from a selection of lithium ion rechargeable batteries for the TR-300 or TR-600 PAPR systems.

  • Rechargeable battery packs
  • Lithium Ion
  • Long run time for filters and cartridges

Battery packs must be used in accordance with the user instructions, warnings and limitations accompanying each product

Compliance

NIOSH approved.

TRUSTED_SUSTAINABILITY

Specifications

Battery Life 4 to 6 hr.
Battery Type Lithium-ion
Color Black
Product Type Battery Pack
For Use With (Application) Supplying power for PAPR systems
For Use With (Equipment) Versaflo TR-300 PAPR Series
Model TR-330
Recharge Time <3 hr.
Weight (English) 2 lb.
Weight (Metric) 0.918 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.