Learn More
3M™ Particulate Filter 2078, P95 Respiratory Protection/Nuisance/Acid/Gas/Organic Vapor
Shop All 3M ProductsDescription
Requires
Adapter Cat. No. 17-459-4, if used with 5000 Series Respirators or as a prefilter for 6000 Series Cartridges.
- P95 particulate filter
- Nuisance Organic Vapor relief
- Use with 3M™ Reusable Respirators
- 3M Catalog# 2078
Specifications
Specifications
| Cartridge Type | Filter Cartridge |
| Certifications/Compliance | NIOSH |
| Product Type | P95 Particulate Filter |
| For Use With (Application) | Cleaning, demolition, facility maintenance, grinding, painting, sanding, welding |
| For Use With (Equipment) | 3M™ reusable respirator |
| Model | 2078 |
| Quantity | 100/Cs. |
| Length (English) | 4.3 in. |
| Length (Metric) | 10.9 cm |
| Height (English) | 4.3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.