Learn More
Description
- Protective communication solution for hands-free, clear communication in noisy environments
- FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
- Lasting comfort for long duration wear times
- Designed to withstand harsh environmental elements
- Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission in noisy and harsh environments
- Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
- Bright yellow color for enhanced visibility
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Color | Bright Yellow |
| ANSI S3.1974 | Yes |
| Cushion Color | Black |
| For Use With (Application) | Manufacturing |
| Model | MT74H52B-110 |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 24 dB |
| Product Type | CH-3 Headset |
| Dielectric | No |
| Style | Neckband |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.