Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ CH-3 Headset with PTT

Catalog No. 19072241 Shop All 3M Products
Change view
Click to view available options
Model:
MT74H52A-111
MT74H52B-111
MT74H52P3E-111
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
24 dB
26 dB
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Style Noise Reduction Rating (NRR)
19-072-241 MT74H52A-111 Over-the-head 26 dB
19-072-252 MT74H52B-111 Neckband 24 dB
19-072-300 MT74H52P3E-111 Hard Hat 24 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-072-241 Supplier 3M™ Supplier No. 7100203638

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

PELTOR™ CH-3 Headsets with an integrated Push-To-Talk (PTT) button on the ear cup allows for a direct connection to handheld communication devices.

  • Protective communication solution for hands-free, clear communication in noisy environments
  • FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
  • Designed to withstand harsh environmental elements
  • Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission in noisy and harsh environments
  • Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
  • A Push-To-Talk button is conveniently located on the ear cup for easy access
  • Bright yellow color for enhanced visibility

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Bright Yellow
ANSI S3.1974 Yes
Cushion Color Black
For Use With (Application) Manufacturing
High Visibility Yes
Model MT74H52A-111
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 26 dB
Product Type CH-3 Headset with PTT
Headband Color Black
Dielectric No
Style Over-the-head
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.