Learn More
Description
- Protective communication solution for hands-free, clear communication in noisy environments
- Analog two-way communication radio with 22 pre-programmed FRS channels
- Noise-canceling microphone for clear speech transmission
- Push-to-Talk (PTT) or hands-free Voice Operated (VOX) transmit options
- Operates on AA batteries or rechargeable NiMH battery pack
- Voice guided headset menu for easy operation
- Comfortable for all day wearability
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Color | Navy Blue |
| ANSI S3.1974 | Yes |
| Cushion Color | Black |
| For Use With (Application) | Construction, Facility Maintenance, High Noise Environment, Machine Operations, Manufacturing |
| Model | MT53H7A4602-NA |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 25 dB |
| Product Type | Protective Communication |
| Headband Color | Black |
| Dielectric | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.