Learn More
Description
- Test ear pieces are modified with a probe tube for use during fit testing with the 3M™ E-A-Rfit™ Dual-ear Validation System
- Contains 10 probed ear pieces and 50 pair of ear tips per case
- 3M PSD products are occupational use only
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Size | Large |
| For Use With (Application) | Health and Safety Testing |
| High Visibility | No |
| Model | 7100225706 |
| Packaging Type | Poly bag |
| Pairs per Package | 50 Pairs/Cs |
| Plug Material | ABS, elastomeric polymer |
| Plug Color | Brown |
| Corded | Uncorded |
| Plug Shape | Flanged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.