Learn More
Description
- Protective communication solution for hands-free, clear communication in noisy environments
- Analog two-way communication radio with 22 pre-programmed FRS channels
- Environmental listening technology
- Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
- Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
- Auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios
- Headset is water and dust resistant (IP54)
- Available in navy blue or bright yellow for enhanced visibility
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Color | Navy Blue |
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class AL |
| Cushion Color | Black |
| For Use With (Application) | Construction, Facility Maintenance, Manufacturing |
| High Visibility | No |
| Model | MT73H7B4610WS6NA |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 28 dB |
| Product Type | Protective Communication |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.