Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ WS™ ProTac XPI Headset

Catalog No. 19072278 Shop All 3M Products
Change view
Click to view available options
Model:
MT15H7AWS6
MT15H7AWS6-111
MT15H7BWS6-111
MT15H7P3EWS6
MT15H7P3EWS6-111
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
24 dB
26 dB
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Style Noise Reduction Rating (NRR)
19-072-278 MT15H7BWS6-111 Hard Hat 26 dB
19-072-280 MT15H7AWS6 Over-the-head 26 dB
19-072-255 MT15H7P3EWS6 Hard Hat 24 dB
19-072-301 MT15H7AWS6-111 Over-the-head 26 dB
19-072-288 MT15H7P3EWS6-111 Neckband 24 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-072-278 Supplier 3M™ Supplier No. 7100195961
Add to Cart
Add to Cart

PELTOR™ WS™ ProTac XPI Headset integrates hearing protection, Bluetooth™ communication, and a noise-canceling speech microphone to deliver a wireless, hands-free protective communication solution.

  • Protective communication solution for hands-free, clear communication in noisy environments
  • Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
  • Environmental listening technology assists workers to hear sounds in low noise settings
  • Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
  • FLX2 auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios. (-111 models only)
  • Bright yellow color for enhanced visibility
  • Comfortable for all day wearability

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Bright Yellow
ANSI S3.1974 Yes
Cushion Color Black
For Use With (Equipment) Compatible radio brands include Icom, Kenwood, Motorola, Sepura
For Use With (Application) High noise environments including airports, aviation, construction, general manufacturing, ground operations, industrial maintenance, and process industries
High Visibility Yes
Model MT15H7BWS6-111
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 26 dB
Product Type ProTach XPI Headset
Dielectric No
Style Hard Hat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.