Learn More
Description
- For use in oil-only sorbent applications
- Available in three lengths.
- Ideal for placing around equipment.
- Helps prevent leaks/spills from spreading to adjacent areas.
- Scrim on the outside of mini-boom identifies the use while containing particulate sorbent material
- 3M Catalog# T280 , 3M Catalog# T8
Specifications
Specifications
| Capacity (English) | 12 gal. |
| Capacity (Metric) | 45.42 L |
| Type | Petroleum Sorbent Mini Boom |
| For Use With (Application) | Used to encircle spills and to contain leaks |
| Model | T8 |
| Length (English) | 8 ft. |
| Length (Metric) | 2.43 m |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 7.62 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.