Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Replacement Parts for Whitecap™ Helmets: Chin Strap

Catalog No. 19021497 Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
Whitecap Helmet, Hardcap, Snapcap and Airhat Helmet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-021497 Whitecap Helmet, Hardcap, Snapcap and Airhat Helmet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-021497 Supplier 3M™ Supplier No. 7000056514

missing translation for 'validMainframeMsg'

Used for respiratory protection

  • 3M Catalog# W-2913-2

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 2.5 x 3 x 3.75 in. (6.35 x 7.62 x 9.52 cm)
For Use With (Equipment) Whitecap Helmet, Hardcap, Snapcap and Airhat Helmet
Height (English) 3.75 in.
Height (Metric) 9.52 cm
Length (English) 2.5 in.
Length (Metric) 6.35 cm
Model W-2913-2
Product Type Chin Strap
Width (Metric) 7.62 cm
Width (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.