Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Replacement Parts for Whitecap™ Helmets: Head Suspension

Catalog No. 19021494 Shop All 3M Products
Change view
Click to view available options
Head suspension
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-021494 Head suspension
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-021494 Supplier 3M™ Supplier No. 7000130787
This item is not returnable. View return policy

Designed to be used with 3M™ H-Series Hoods, Whitecap™ Helmets and Hardcap Assemblies.

  • 3M Catalog# W-2878-2

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 5 x 10 x 12 in. (12.7 x 25.4 x 30.48 cm)
For Use With (Equipment) H Series Hood, Whitecap Helmet and Hardcap Assemblies
For Use With (Application) Cleaning, electrical, facility maintenance, painting, sanding, welding
Height (Metric) 30.48 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
Model W-2878-2
Product Type Head Suspension
Width (Metric) 25.4 cm
Width (English) 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.