Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ Box Sealing Tape 371

Catalog No. 19400100 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
100 m x 48 mm
100 m x 72 mm
914 m x 48 mm
Color:
Clear
Tan
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-400-100 914 m x 48 mm Clear
19-520-020 100 m x 48 mm Tan
19-520-018 100 m x 48 mm Clear
19-520-019 100 m x 72 mm Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-400-100 Supplier 3M™ Supplier No. 7000048494
Add to Cart
Add to Cart

Dependable sealing performance

  • Anindustrial packaging tape used for box sealing, splicing, recouperage and other packaging applications
  • Performs well on single-wall, low burst-strength regular slotted containers
  • Biaxally oriented 1.9mil polypropylene with film backing resists score line breaking and center seam splitting
  • Pressure-sensitive adhesive adheres instantly to a variety of surfaces
  • 3M Catalog# 371, 371, 371, 371

TRUSTED_SUSTAINABILITY

Specifications

Description Premium
Adhesive Type Hot-melt, Synthetic
Color Clear
For Use With (Application) Carton sealing tape, box sealing tape and box closing tape
Model 371
Size (Metric) 48 mm x 914 m
Dimensions (L x W) 914 m x 48 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.