Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ Brand High-Performance Box Sealing Tape

Catalog No. 19047267 Shop All 3M Products
Change view
Click to view available options
Color:
Clear
Tan
Width (English):
1.8 in.
1.88 in.
2.8 in.
Length (English):
54 yd.
109 yd.
Length (Metric):
50 m
100 m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Length (English) Length (Metric)
19-047-267 Tan 1.8 in. 109 yd. 100 m
19-047-262 Clear 2.8 in. 54 yd. 50 m
19-047-263 Clear 1.88 in. 109 yd. 100 m
19-047-261 Clear 1.8 in. 54 yd. 50 m
19-047-264 Clear 2.8 in. 109 yd. 100 m
19-047-265 Tan 1.88 in. 54 yd. 50 m
19-047-268 Tan 2.8 in. 109 yd. 100 m
19-047-266 - - - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-047-267 Supplier 3M™ Supplier No. 7000123618
Add to Cart
Add to Cart

Adheres instantly to most surfaces including cartons containing high levels of recycled content

  • Strong polypropylene tape film backing with rubber resin adhesive
  • Heavy-duty, conformable backing with higher edge tear and split resistance.
  • Performs well on single- and double-wall corrugated cartons with higher value contents and medium-weight regular slotted containers
  • Best when applied at room temperature
  • 3 in. core
  • 3M Catalog# , 373, 373, 373, 373, 373, 373, 373

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D 1974-92, CID A-A-1684B, FDA ISO 9001:2008
Adhesive Type Hot-melt, Synthetic
Color Tan
Format Tape
Material Polypropylene
Product Type Box Sealing Tape
For Use With (Application) Carton sealing tape, box sealing tape and box closing tape (performs well on single- and double-wall corrugated cartons with higher value contents and on medium-weight regular slotted containers shipped singly)
Life Span 18 Months
Model 373
Quantity 1 Roll
Temperature Range (English) 40 to 80°F
Temperature Range (Metric) 4 to 26°C
Tensile Strength 30 lb./in.
Thickness (English) 2.5 mil
Length (English) 109 yd.
Length (Metric) 100 m
Width (English) 1.8 in.
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.