Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ General-Purpose Masking Tape 234

Catalog No. 19047260 Shop All 3M Products
Change view
Click to view available options
Width (English):
0.47 in.
0.71 in.
0.944 in.
1.88 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-047-260 1.88 in.
19-047-257 0.47 in.
19-047-258 0.71 in.
19-047-259 0.944 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-047-260 Supplier 3M™ Supplier No. 7010373482
Add to Cart
Edge
Add to Cart

Medium-temperature resistant

  • For masking and holding in temperatures up to 121°C (250°F) for as long as 30 minutes
  • Designed for use in medium-temperature paint bake operations
  • 3M Catalog# 234, 234, 234, 234

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTD-D6123/D6123M97
Description Premium
Adhesive Type Rubber
Color Natural
Format Tape
Material Crepe Paper
Product Type Masking Tape
For Use With (Application) Sealing, holding, bundling, reinforcing, identifying, tabbing, wrapping, paint masking, splicing and protecting
Life Span 1 Year
Min. Operating Temperature (Metric) 121°C
Model 234
Quantity 1 Roll
Temperature Range (English) 250°F
Temperature Range (Metric) 121°C
Tensile Strength 27 lb./in.
Thickness (English) 6 mil
Length (English) 60 yd.
Length (Metric) 55 m
Width (English) 1.88 in.
Diameter (English) 5.2 in.
Diameter (Metric) 13.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.