Learn More
Description
- Stretches to conform to virtually any shape that requires color-coded insulation
- Provides joint, termination, and connector insulation
- Stands up to harsh weather conditions and broad temperature ranges
- 3M Catalog# 35-1/2X20FT-BR , 3M Catalog# 35-1/2X20FT-OR , 3M Catalog# 35-1/2X20FT-RD
Order Info
Rolls measure 1/2 in. x 20 ft.. Made in USA.
Compliance
UL Listed.
Specifications
Specifications
| Certifications/Compliance | CSA, UL, VDE 0340-TEIL1, RoHS |
| Description | Premium |
| Adhesive Type | Rubber, Resin |
| Color | Brown |
| Format | Tape |
| Material | PVC |
| Product Type | Electrical Sealing Tape |
| For Use With (Application) | Phase identification and color coding of motor leads and piping system |
| Life Span | 5 Years |
| Model | 35-1/2X20FT-BR |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.