Learn More
Description
- 3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head.
- Curved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement.
- Sporty design with contemporary lens shape and a sleek profile
- SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs
- Choose from models with anti-scratch or anti-fog/anti-scratch coating.
- Bulk packaging available (100 per case)
- U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
- Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Width (Metric) | 20.32 cm |
| Shape | Sleek, Sporty Lens Shape |
| Width (English) | 8 in. |
| Height (Metric) | 4.7 cm |
| Height (English) | 1.85 in. |
| Lens Tint | Clear |
| Product Type | Protective Eyewear |
| Frame Color | Black Temples |
| No. per Case | 20/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.