Learn More
3M™ SecureFit™ 500 Series
Features a contemporary lens design coupled with adjustable ratchet temples and 3M™ Pressure Diffusion Temple (PDT) technology to help provide a more personalized fit. This sporty eyewear also offers self-adjusting colored temples, a variety of lens tints and models with Scotchgard™ Protector Anti-Fog Coating.
Supplier: 3M™ 7100239089
Description
- 3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head.
- Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement.
- Sporty design with contemporary lens shape and a sleek profile
- Adjustable ratchet temples allow user to adjust the lens for facial features and eyeglass position.
- SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs
- Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating.
- U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
- Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard

Specifications
Anti-fog | |
2 in. | |
15.2 cm | |
Gray | |
Painting, Metal Fabrication, Oil and Gas, General Manufacturing, Military, Demolition, Chiseling, Pharmaceuticals, Grinding, Mining, Primary Metals, Construction, Machining, Chemical Handling, Assembly, Masonary, Chemicals, Food & Beverage, Drilling, Remediation, Power Fastening, Automotive, Military Maintenance, Pouring/Casting, Military Tactical, Repair and Operation (MRO), Facility Maintenance, Military Maintenance, Repair and Operation (MRO), Machine Operations, Aviation, Food and Beverage Manufacturing, Law Enforcement | |
20/Cs. | |
Polycarbonate | |
UV400 |
6 in. | |
Wraparound | |
5.08 cm | |
Protective Eyewear | |
Black | |
SF502SGAF-BLK | |
Reusable | |
Frameless |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.