Learn More
Description
Features:
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Polycarbonate lens absorbs 99.9% UVA & UVB rays
- Scotchgard™ Anti-fog coating provides fog and abrasion resistance.
- 3M Catalog# SF401SGAF-BLU, SF401SGAF-BLU-F, SF401SGAF-RED, SF402SGAF-BLU, SF402SGAF-BLU-F, SF403SGAF-YEL, SF405SGAF-BLA, SF406SGAF-BLA, SF407SGAF-BLU
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Clear |
| Product Type | Safety glasses |
| Frame Color | Red, Gray |
| Model | SF401SGAF-RED |
| No. per Pack | 20/Pk. |
| Temple Style | SecureFit™ |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| UV Protection | 99.9% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.