Learn More
Description
- Changes from dark to clear in <3 minutes; allows 77.5% light transmission
- Changes from clear to dark in <20 seconds; reduces sun glare, allowing just 22% light transmission
- Polycarbonate lens with anti-fog coating absorbs 99.9% UV
- Durable black frame with nylon brow and magnesium alloy temples
- Spring-hinged temples for a narrow/wide fit
- Soft, adjustable nose bridge for all-day comfort
- 3M Catalog# 13407-00000-5
Compliance
Meets the traffic signal requirements of ANSI Z80.3-2008 and the high impact requirements of ANSI Z87.1-2015.
Specifications
Specifications
| Lens Type | Photochromic |
| Lens Tint | Photochromic |
| Model | 13407-00000-5 |
| Lens Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.