Learn More
3M™ R95 Particulate Respirators with Nuisance Level Relief
R95 general purpose particulate respirators offer nuisance level acid gas (model 8246) or organic vapor relief (model 8247).
$74.26 - $74.87
Specifications
Aerosol Type | R - Somewhat Resistant to Oil |
---|---|
Assigned Protection Factor (APF) | 10 |
Certifications (NIOSH) | NIOSH 42 CFR 84, R95, approval number: TC-84A-1350 |
Certifications (OSHA) | OSHA 1910.134 |
Design Type | Cup/Molded |
Alert:
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Catalog Number | Mfr. No. | Nuisance Odor Relief | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Nuisance Odor Relief | Price | Quantity & Availability | |||||
19-002-707
|
3M™
7000002059 |
Acid Gases |
Pack of 20 for $74.87
Case of 6 PK for $449.22
|
|
|||||
19-002-705
|
3M™
7000002060 |
Organic Vapors |
Pack of 20 for $74.26
Case of 6 PK for $445.56
|
![]() |
|||||
Description
R95 general purpose particulate respirators offer nuisance level acid gas (model 8246) or organic vapor relief (model 8247).
- NIOSH approved R95 rating
- Adjustable nose clip
- Braided headbands
- Collapse resistant shell
- Carbon layer for relief against nuisance levels of acid gas (19-002-707) or organic vapors (19-002-705)
Compliance
Meets NIOSH 42 CFR 84 P95 requirements. NIOSH Approval No.: TC-84A-1166.
Specifications
R - Somewhat Resistant to Oil | |
NIOSH 42 CFR 84, R95, approval number: TC-84A-1350 | |
Cup/Molded | |
R95 | |
Standard | |
95% | |
Polyisoprene, Polyester | |
Adjustable Nose Clip | |
Non-sterile | |
Braided Comfort Strap |
10 | |
OSHA 1910.134 | |
Single-use | |
Polypropylene, Polyester, Carbon Filter | |
No | |
Yes | |
Aluminum | |
120/Cs. | |
No | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.