Learn More
3M™ R95 Particulate Respirator, 8240
Economical R95 disposable particulate respirator features an adjustable nose clip and cushioning foam to provide a custom and secure seal against certain oil and non oil based particles.
Supplier: 3M™ 7000126306
Alert:
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Description
Economical R95 disposable particulate respirator features an adjustable nose clip and cushioning foam to provide a custom and secure seal against certain oil and non oil based particles.
- NIOSH approved R95 rating
- Adjustable nose clip
- Nose foam
- Braided headbands

Specifications
R - Somewhat Resistant to Oil | |
NIOSH 42 CFR 84, R95, approval number: TC-84A-1350 | |
White | |
Single-use | |
Polypropylene, Polyester | |
Standard | |
95% | |
Yes | |
8240 | |
Adjustable Nose Clip | |
Non-sterile | |
Braided Headbands |
10 | |
OSHA 1910.134 | |
Cup/Molded | |
R95 | |
General Purpose Particulate Respirator | |
No | |
Foundry Operations, Grinding, Petrochemical Manufacturing, Processing of Minerals, Welding | |
Polyisoprene, Polyester | |
Aluminum | |
120/Cs. | |
No | |
No |
Safety and Handling
ShelfLife : 5 years from date of manufacture
Your input is important to us. Please complete this form to provide feedback related to the content on this product.