Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ 9100 MP Welding Helmet Starter Kits

Catalog No. 19164133 Shop All 3M Products
Change view
Click to view available options
Includes:
Includes five outside protection plates, two 9100V inside protection plates and one sweatband
Includes two 9100X inside protection plates
Includes two 9100XX inside protection plates
Style:
Starter Kit - Includes two 9100V inside protection plates
Starter Kit - Includes two 9100X inside protection plates
Starter Kit - Includes two 9100XX inside protection plates
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Style
19-164-133 Includes five outside protection plates, two 9100V inside protection plates and one sweatband Starter Kit - Includes two 9100V inside protection plates
19-164-134 Includes two 9100X inside protection plates Starter Kit - Includes two 9100X inside protection plates
19-164-135 Includes two 9100XX inside protection plates Starter Kit - Includes two 9100XX inside protection plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-164-133 Supplier 3M™ Supplier No. 7010384806
Add to Cart
Add to Cart

Includes

Starter Kit Cat. No. 06-0202-10

  • Five outside protection plates
  • Two 9100V inside protection plates
  • One sweatband
Starter Kit Cat. No. 06-0202-20
  • Five outside protection plates
  • Two 9100X inside protection plates
  • One sweatband
Starter Kit Cat. No. 06-0202-30
  • Five outside protection plates
  • Two 9100XX inside protection plates
  • One sweatband

Compatible with all 9100 (V, X, XX) filters

  • Flip-up assembly for grinding and prep work
  • SideWindows shade 5 side filters that increase peripheral vision
  • Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
  • Earmuff protection available as optional accessory
  • Hard hat shell is made of heat resistant polycarbonate
  • A wide (∽8 x 4.25 in.), curved, protective visor with excellent views up, down and peripherally
  • Designed from inception to take one of our optional Peltor™ Earmuffs: low-profile hearing protection with liquid/foam ear cushions and orange housings
  • Dark state: shade 5, 8, 9-13 (variable)
  • Light state: shade 3
    • UV/IR protection: shade 13 (permanent)
    • Switching time, light-dark: <0.1ms (+23°C)
      • Assembly
      • Blasting
      • Cleaning
      • Demolition
      • Electrical
      • Facility Maintenance
      • Grinding
      • Health and Safety Testing
      • Machine Operations
      • Painting
      • Remediation
      • Sanding
      • Welding
      • 3M Catalog# 06-0202-10 , 3M Catalog# 06-0202-20 , 3M Catalog# 06-0202-30

Compliance

ANSI Z89.1 - 2009, ANSI Z87.1-2010

TRUSTED_SUSTAINABILITY

Specifications

Includes Includes five outside protection plates, two 9100V inside protection plates and one sweatband
Model 06-0202-10
Quantity 1 Kit
Style Starter Kit - Includes two 9100V inside protection plates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.