Learn More
Description
- Proprietary adhesive that does not contain rubber or latex
- Nonwoven, rayon-backed material reinforced with filaments for strength
- Adhesive is hypoallergenic Wound Closure System
- Conbines the cosmetic benefits of the Steri-Strip Skin Closures and the protection of 3M Tegaderm™ Tansparent Dressing into one product
- 3M Catalog# R1540 , 3M Catalog# R1541 , 3M Catalog# W8512
Specifications
Specifications
| Material | Rayon |
| Product Type | Non-elastic Skin Closure |
| Sterility | Sterile |
| Length (English) | 3 in. |
| Length (Metric) | 75 mm |
| Width (Metric) | 3 mm |
| Width (English) | 0.125 in. |
| Quantity | 50/Pk. |
| Dimensions (L x W) | 3 x 0.125 in. |
| Model | R1540 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.