Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Tartan™ Box Sealing Tape 369

Catalog No. 19047271 Shop All 3M Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-047-271 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-047-271 Supplier 3M™ Supplier No. 7010333542

missing translation for 'validMainframeMsg'

Consistently provides secure and durable box closure

  • Pressure-sensitive, hot-melt, synthetic-rubber adhesive
  • Adheres to a variety of surfaces
  • Low-strength, conformable, clear polypropylene-film backing
  • Easy unwind with edge-tear and split resistance
  • Good holding power to fiberboard
  • Roll-to-roll consistency
  • Ideal for use in medical, general industrial, electronics, MRO, food and beverage and paper and print applications
  • Dimensions and Adhesion:

    • Thickness: 0.04mm (1.6 mil)
    • Width: 48mm (1.88 in.)
    • Length: 100m (109.36 linear yards)
    • Adhesion to Steel: 32 N/100mm (30 oz./in.) width
    • Core Size: 7.6cm (3 in.)
    • Tensile Strength:
      • Machine Direction: 333 N/100mm (19 lbs./in.) width
      • Cross Direction: 666 N/100mm (38 lbs./in.) width
      • Elongation at Break: 160%
      • Thickness — Backing: 0.025mm (1.0 mil)
      • Total: 0.041mm (1.6 mil)
      • Holding Power to Fiberboard: 1000+ minutes
      • 3M Catalog# 369

Compliance

Meets FDA requirements for indirect food contact. ASTM methods used include: D-3330 (for adhesion to steel), D-3759 (for tensile strength and elongation at break), D-3652 (for thickness of backing, D-3654 (for holding power to fiberboard).

TRUSTED_SUSTAINABILITY

Specifications

Description Economy
Adhesive Type Rubber, Synthetic
Color Clear
Material Synthetic Rubber, Polypropylene
For Use With (Application) For sealing box
Model 369
Quantity 36/Cs.
Thickness (English) 1.6 mil
Dimensions (L x W) 109.36 yd. x 1.88 in. (100 m x 48 mm)
Length (English) 109.36 yd.
Length (Metric) 100 m
Width (English) 1.88 in.
Width (Metric) 48 mm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.