Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Tour-Guard™ III Visitor's Eyewear
Economical protection for visitors
Specifications
Lens Coating | Uncoated |
---|---|
Certifications/Compliance | Meets ANSI Z87.1-2003 standards. |
Lens Tint | Clear |
Temple Style | Spatula |
Lens Material | Polycarbonate |
Alert:
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
18-999-555
|
3M™
4120000000100 |
Small Frame; Dispenser pack | N/A | N/A | N/A | ||||
17-989-161
|
3M™
4111000000100 |
Standard Frame; Dispenser pack | N/A | N/A | N/A | ||||
Description
- High-impact polycarbonate construction
- Integral sideshields provide wraparound protection
- Large lens fits comfortably—even over prescription eyewear
Order Info
Available in bulk quantities or in handy, ready-to-use wall dispensers.
Compliance
Meets ANSI™ Z87.1-2010 standards.
Specifications
Uncoated | |
Clear | |
Polycarbonate |
Meets ANSI Z87.1-2003 standards. | |
Spatula |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title