Learn More
Description
- Polycarbonate lens absorbs 99.9% of UV
- Choice of hardcoat
- Sleek, 9.5-base lens wraps for superior protection and unobstructed view
- Contoured flexible temples for comfortable fit
- Weigh less than one ounce
- 3M Catalog# 11228-00000-100, 11326-00000-100, 11327-00000-20, 11328-00000-20, 11329-00000-100, 11330-00000-20, 11331-00000-20
Order Info
Weight: <1 oz.
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Blue Mirror |
| Frame Color | Blue, mirror |
| Model | 11331-00000-20 |
| Lens Material | Polycarbonate |
| Frame Type | Contoured, flexible temples |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.