Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig 4 in 1 Absorbent Mat Roll
SDP

Catalog No. 18813357 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
17.4 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-813-357 17.4 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-357 Supplier New Pig Supplier No. MAT235
  • $270.00
    $193.65 / Each of 1

    Save $76.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Medium weight, 16 in. x 150 ft. (W x L), 1 roll per bag.

  • Narrow mediumweight rolls for lining shelves and ledges along machines and ideal for most messes, absorbing everyday spills, leaks and overspray around machines or in large areas
  • Mat works as a sock, pad, roll or wiper to clean up leaks, drips and spills of many varieties to reduce slips and falls
  • Rolls are perforated and underside is scored for easy folding; you can shape this mat to fit your spill
  • Scuff-resistant top layer resists wear and tear from foot traffic and abrasion
  • Easy-tear perforations let you tear off small or large pieces for less waste
  • Absorbs most common industrial liquids - oils, coolants, solvents, water and more
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Mats take on the properties of absorbed liquids - always take proper precautions when handling saturated absorbents

Specifications

Capacity (English) 17.4 gal.
Capacity (Metric) 65.9 L
Material Polypropylene
Type Universal Absorbent Mat
Disposable Single-use
Weight Capacity Medium-weight
Length (English) 17.25 in.
Length (Metric) 44 cm
Width (English) 17.5 in.
Width (Metric) 44 cm
Weight (English) 13.5 lb.
Weight (Metric) 6.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.