Learn More
Description
- Narrow mediumweight rolls for lining shelves and ledges along machines to soak up leaks and drips in a dispenser box
- Rolls are perforated every 10 in. and underside is scored for easy folding
- Absorbs and retains oil, not water
- White color clearly shows saturation level during spill response
- Scuff-resistant top layer resists wear and tear from foot traffic and abrasion
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- 16 in. x 80 ft.
Specifications
Specifications
| Absorbancy | 9.2 gal. |
| Material | Polypropylene |
| Type | Absorbent Roll, Oil-only |
| Weight Capacity | Medium-weight |
| Length (English) | 80 ft. |
| Length (Metric) | 24.4 m |
| Width (English) | 16 in. |
| Width (Metric) | 41 cm |
| Weight (English) | 10 lb. |
| Weight (Metric) | 4.5 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
