Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Premier™ Laboratory Hoods
SDPSCI_ED

Catalog No. S28215 Shop All Labconco Corporation Products
Change view
Click to view available options
Flow Rate:
450 cfm
725 cfm
Width (English):
4 ft.
Includes:
2 Service Fixtures, 1 Duplex, Blower
2 Service Fixtures, 1 Duplex, No Blower
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Width (English) Includes
S28215 725 cfm 4 ft. 2 Service Fixtures, 1 Duplex, Blower
S28216 450 cfm 4 ft. 2 Service Fixtures, 1 Duplex, No Blower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S28215 Supplier Labconco™ Supplier No. 100400042/EMD
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Low velocity, high performance fume hoods suitable for general chemistry applications

  • Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
  • By-pass airflow design
  • Eco-Foil™ Air Foil with aerodynamic Clean-Sweep™ airflow openings
  • Cord-Keeper™ Slots on left and right side of air foil
  • Glacier white powder-coated steel exterior
  • One-piece molded fiberglass liner and pre-set baffle(s) with flame spread less than 25 per ASTM E-84
  • Tempered safety glass vertical-rising sash with cable pulley and powder-coated aluminum sash handle
  • 37.5 in. (95.3cm) high sightline from the work surface to header panel
  • Removable front and side panels, and front service access panels for access to plumbing and electrical wiring
  • LED lighting; ADA-compliant light and blower switches
  • Offered for use with a remotely located blower or with a built-in blower
  • Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided.
  • One pre-wired GFCI electrical duplex receptacle on lower right side (8' models have one additional pre-wired GFCI electrical duplex receptacle on the lower left side).
  • Molded fiberglass exhaust connection(s) on models without built-in blower
  • Molded PVC exhaust connection(s) on models with built-in blower
  • Optional Built-in Blower: Belt-driven, corrosion-resistant exhaust blower with adjustable sheave, molded thermoplastic housing and non-sparking, coated aluminum impeller.
  • Required accessories not included: Work Surface, Base Cabinet or Stand, and Ductwork. Remote Blower is also required for models without a built-in blower

Specifications

Product Type Laboratory Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Product Line Protector Premier
Amperage 10 A
Certifications/Compliance UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230 volt models); CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; SEFA 8-2010, Cabinet Surface Finish Tests
Color Glacier White
Depth (English) 31.7 in.
Depth (Metric) 80.5 cm
Dimensions (D x W x H) Interior 23.3 x 38.1 x 43.9 in.
Dimensions (L x W x H) 48 x 31.7 x 59 in.
Flow Rate 725 cfm
Height (English) 66 in.
Height (Metric) 167.6 cm
Includes 2 Service Fixtures, 1 Duplex, Blower
Liner Material Fiberglass
Voltage 100/115 V
Weight (English) 365 lb.
Weight (Metric) 166 kg
Width (English) 4 ft.
Width (Metric) 1.2 m
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.