Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 4-in-1 Soil Meter
SDPSCI_ED

Catalog No. S00337 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Class Size:
1 Lab Group
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S00337 1 Lab Group
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00337 Supplier United Scientific™ Supplier No. UNSM41
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

4-in-1 soil meter that is easy for students to use.

This 4-in-1 soil moisture meter is designed to monitor important conditions that affect the health of plants.

  • Test for sunlight, moisture, pH, and temperature levels all in one convenient hand-held device
  • The 8 in. long probe reaches root-deep into the soil
  • Overall dimensions of the meter are 13 in. long by 1.4 in. wide
  • Requires a 9 V battery (not included)
  • Sunlight Measurements:
    • (LOW-) <500. Lux
    • (LOW) 500 to 5000 Lux
    • (LOW+) 5000 to 10,000 Lux
    • (NOR-) 10,000 to 25,000 Lux
    • (NOR) 25,000 to 60,000 Lux
    • (NOR+) 60,000 to 80,000 Lux
    • (HGH-) 80,000 to 100,000 Lux
    • (HGH) 100,000 to 120,000 Lux
    • (HGH+) >120,000 Lux
  • Moisture Measurements:
    • (DRY+) <5%
    • (DRY) 5 to 10%
    • (NOR) 10 to 20%
    • (WET) 20 to 30%
    • (WET+) >30%
  • pH Measurements:
    • Range: 3.5 to 9.0 (display resolution: 0.5)
  • Soil Temperature Measurements:
    • Range: -9°C to +50°C (16°F to 122°F) (display resolution: 1°C/1°F)
  • Working Current: < 30 mA; Operating Temperature: +5°C to +40°C (41°F to 104°F)
  • Working Humidity: 5% to 95% RH non-condensing

Specifications

Grade 4 to 12
Includes Soil Meter
Class Size 1 Lab Group
Product Type Soil Meter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.