Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 4-Port Manifold for FreeZone™ Freeze Dryers
GSA_VASDP

Catalog No. 16108562 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
1 L, 2.5 L, 4.5 L, 6 L, 8 L, 12 L, or 18 L FreeZone™ Freeze Dryers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-108-562 1 L, 2.5 L, 4.5 L, 6 L, 8 L, 12 L, or 18 L FreeZone™ Freeze Dryers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-562 Supplier Labconco™ Supplier No. 7201700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless steel manifold for use with FreeZone™ Freeze Dryers includes neoprene valves with plastic knobs.

4-Port Manifold
  • Type 304 stainless steel manifold
  • 4 neoprene valves with plastic knobs accommodate both 1/2 in. and 3/4 in. adapters
  • For use with 1 L, 2.5L, 4.5 L, 6L, 8L, 12 L, or 18 L FreeZone Freeze Dryers
  • Freeze Dryer, glassware, and adapters are required (not included)
  • Includes one latching pin

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Drying Manifold
No. of Shelves 0
Material Stainless Steel (304)
No. of Ports 4
For Use With (Equipment) 1 L, 2.5 L, 4.5 L, 6 L, 8 L, 12 L, or 18 L FreeZone™ Freeze Dryers
Includes 4 neoprene valves with molded plastic knobs and 1 latching pin
Width (English) 8.6 in.
Height (English) 11.2 in.
Length (English) 8.6 in.
Shipping Weight (English) 5.5 lb.
Weight (English) 4 lb.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.