Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals 4% Protein Diet, Pellet
Diet consisting of 4% protein in pellet form.
Supplier: MP Biomedicals 0296025420
Description
- Diet consisting of 4% protein in pellet form
- Contains purified high nitrogen casein, sucrose, fiber, mineral and vitamin fortification mix

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction