Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 4-Shelf Mobile Wire Shelving Unit

Catalog No. 13460166 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
Length (English):
36 in.
48 in.
60 in.
72 in.
Material:
Chrome
Stainless Steel
Autoclavable:
Autoclavable
Not Autoclavable
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Material Autoclavable
13-460-166 24 in. 72 in. Chrome Not Autoclavable
13-460-159 18 in. 36 in. Chrome Not Autoclavable
13-460-160 18 in. 48 in. Chrome Not Autoclavable
13-460-161 18 in. 60 in. Chrome Not Autoclavable
13-460-162 18 in. 72 in. Chrome Not Autoclavable
13-460-163 24 in. 36 in. Chrome Not Autoclavable
13-460-164 24 in. 48 in. Chrome Not Autoclavable
13-460-165 24 in. 60 in. Chrome Not Autoclavable
13-460-175 18 in. 36 in. Stainless Steel Autoclavable
13-460-176 18 in. 48 in. Stainless Steel Autoclavable
13-460-177 18 in. 60 in. Stainless Steel Autoclavable
13-460-178 18 in. 72 in. Stainless Steel Autoclavable
13-460-179 24 in. 36 in. Stainless Steel Autoclavable
13-460-180 24 in. 48 in. Stainless Steel Autoclavable
13-460-181 24 in. 60 in. Stainless Steel Autoclavable
13-460-182 24 in. 72 in. Stainless Steel Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 13-460-166
Add to Cart
Add to Cart

Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items.

  • Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts
  • 5 in. Polyurethane casters with donut bumpers
  • Stainless steel option prevents rust and corrosion

Specifications

Product Type Mobile Wire Shelving Unit
Color Silver
Material Chrome
Autoclavable Not Autoclavable
Dimensions (L x W x H) 72 x 24 x 79.3125 in.
For Use With (Application) Storage and Transport
Height (English) 79.3 in.
Height (Metric) 201.5 cm
Length (English) 72 in.
Length (Metric) 183 cm
Load Bearing Capacity (English) 900 lb.
Load Bearing Capacity (Metric) 408 kg
No. of Shelves 4
Weight (English) 123 lb.
Weight (Metric) 56 kg
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.