Learn More
Description
- Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts
- 5 in. Polyurethane casters with donut bumpers
- Stainless steel option prevents rust and corrosion
Specifications
Specifications
| Product Type | Mobile Wire Shelving Unit |
| Color | Silver |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Dimensions (L x W x H) | 36 x 18 x 79.3 in. |
| For Use With (Application) | Storage and Transport |
| Height (English) | 79.3 in. |
| Height (Metric) | 201.5 cm |
| Length (English) | 36 in. |
| Length (Metric) | 91.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.