Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 4 Station Table
SCI_ED

Catalog No. S37847 Shop All Diversified Spaces Products
Change view
Click to view available options
No. of Drawers:
2
None
Surface Coating:
0.75 in. Phenoic
0.75 in. Phenolic
1 in. Epoxy
1 in. Epoxy Resin
1.25 in. Plastic Laminate
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Drawers Surface Coating
S37847 None 1.25 in. Plastic Laminate
S37849 None 0.75 in. Phenolic
S37850 None 1 in. Epoxy Resin
S37855 2 0.75 in. Phenoic
S37856 2 1 in. Epoxy
S37852 2 1.25 in. Plastic Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S37847 Supplier Diversified Spaces™ Supplier No. 2301K
Add to Cart
Add to Cart

Allows workspace and storage for 4 users

  • Constructed of maple or oak veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Finishing the desk is rubber base molding, leg boots and a durable chemical resistant UV finish
  • Limited Lifetime Warranty
  • Made in the U.S.A.

Specifications

Product Type Workstation
Surface Coating 1.25 in. Plastic Laminate
Height (Metric) 0.76 m
No. of Doors 1
Depth (Metric) 106 cm
Weight (Metric) 150.5 kg
Width (English) 66 in.
Width (Metric) 1.67 m
Weight (English) 332 lb.
Color Oak
Certifications/Compliance SEFA, Mas Certified Green
For Use With (Application) Science classrooms
Warranty Limited lifetime
Finish Chemical Resistant, Earth-friendly UV
No. of Drawers None
Material Oak, Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.