Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 4 Step Differential Pulley
SCI_ED

Catalog No. S27654 Shop All Eisco Products
Change view
Click to view available options
Capacity:
60 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S27654 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27654 Supplier Eisco™ Supplier No. PH0282D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 4 step differential pulley is ideal for classroom demonstrations related to mechanical advantage.

  • 20, 30, 40, 60 mm diameter steps with 5 mm gaps.
  • Attaches easily to lab stands and rod assemblies.
  • Total Length: 6.5 in.

Specifications

Weight (English) 0.8 lb.
Weight (Metric) 362.87 g
For Use With (Application) Classroom Demonstrations
Capacity 60 mm
Description Diameter Steps: 20, 30, 40, and 60 mm
Display Type Analog
Type Pulley, Differential, 4-Step
Legal for Trade No
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.