Learn More
National Safety Apparel™ 40 Cal ArcGuard™ Compliance 49 in. Arc Flash Coat
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 40 cal/cm²
- CAT 4
- Fabric/Material: 9 oz. Westex™ UltraSoft™ Sateen, Double Layer
- Breathable FR fabric will not melt, drip, or ignite
- Generous cut allows for unrestrictive movement
- FR hook and loop closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Available in a convenient kit
- Made in the USA
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Disposable | Reusable |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Neck Style | Collared |
| Size | Medium |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 40 cal/cm² |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.