Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 40 cal Arc Flash Kit with Voltage Gloves (12)

Kit Includes: 40 cal jacket & bib overall, Arc flash hood with PureView™ faceshield and hard hat, safety glasses, hood bag and gear bag
$2350.00 - $2520.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 40 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1626
![]() |
National Safety Apparel™
KIT4SC40SM12 |
Small |
Each for $2,350.00
|
|
|||||
17-001-1631
![]() |
National Safety Apparel™
KIT4SC40MD12 |
Medium |
Each for $2,350.00
|
|
|||||
17-001-1636
![]() |
National Safety Apparel™
KIT4SC40LG12 |
Large |
Each for $2,350.00
|
|
|||||
17-001-1641
![]() |
National Safety Apparel™
KIT4SC40XL12 |
X-Large |
Each for $2,350.00
|
|
|||||
17-001-1646
![]() |
National Safety Apparel™
KIT4SC402X12 |
2X-Large |
Each for $2,410.00
|
|
|||||
17-001-1651
![]() |
National Safety Apparel™
KIT4SC403X12 |
3X-Large |
Each for $2,410.00
|
|
|||||
17-001-1656
![]() |
National Safety Apparel™
KIT4SC404X12 |
4X-Large |
Each for $2,460.00
|
|
|||||
17-001-1661
![]() |
National Safety Apparel™
KIT4SC405X12 |
5X-Large |
Each for $2,520.00
|
|
|||||
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side for easy access
Specifications
Open | |
CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Arc Flash Kit | |
Adjustable | |
Unisex |
40 cal/cm² | |
FR Hook and Loop | |
Cotton, Nylon | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title