Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 40 cal Arc Flash Kit with Lift Front Hood and Voltage Gloves (12)

With a unique blend of 88% cotton and 12% high-tenacity nylon, garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
$2700.00 - $2870.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 40 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1714
![]() |
National Safety Apparel™
KIT4SC40LFSM12 |
Small |
Each for $2,700.00
|
|
|||||
17-001-1719
![]() |
National Safety Apparel™
KIT4SC40LFMD12 |
Medium |
Each for $2,700.00
|
|
|||||
17-001-1724
![]() |
National Safety Apparel™
KIT4SC40LFLG12 |
Large |
Each for $2,700.00
|
|
|||||
17-001-1729
![]() |
National Safety Apparel™
KIT4SC40LFXL12 |
X-Large |
Each for $2,700.00
|
|
|||||
17-001-1734
![]() |
National Safety Apparel™
KIT4SC40LF2X12 |
2X-Large |
Each for $2,770.00
|
|
|||||
17-001-1739
![]() |
National Safety Apparel™
KIT4SC40LF3X12 |
3X-Large |
Each for $2,770.00
|
|
|||||
17-001-1744
![]() |
National Safety Apparel™
KIT4SC40LF4X12 |
4X-Large |
Each for $2,820.00
|
|
|||||
17-001-1749
![]() |
National Safety Apparel™
KIT4SC40LF5X12 |
5X-Large |
Each for $2,870.00
|
|
|||||
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side for easy access
Specifications
Open | |
CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Arc Flash Kit | |
Adjustable | |
Unisex |
40 cal/cm² | |
FR Hook and Loop | |
Cotton, Nylon | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title