Learn More
National Safety Apparel™ 40 Cal ArcGuard™ Compliance Bib Overalls
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 40 cal/cm²
- CAT 4 Fabric/Material: 9 oz. Westex™ UltraSoft™ Sateen, Double Layer
- Breathable FR fabric
- FR fabric will not melt, drip, or ignite
- Quick disconnect and easy adjustable shoulder straps for quick entry
- Generous cut allows for unrestricted movement
- Quick disconnect buckles at each shoulder strap
- Inherently flame resistant for FR protection
- Garments embroidered with arc rating
- Available in a convenient kit
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Specifications
| Closure Type | Buckle |
| Color | Navy |
| Material | Cotton, Nylon |
| Seam Type | Stitched |
| Size | Medium |
| Suspender | Adjustable |
| Ankle Style | Open |
| Arc Flash Rating | 40 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.