Learn More
National Safety Apparel™ 40 Cal ArcGuard™ RevoLite™ Arc Flash Coat
Shop All National Public Seating Corporation Products

Description
- 50% lighter than standard 40 cal/cm2 arc flash kits
- Stand up collar for extra coverage, can be turned down
- Nomex knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- FR fabric will not melt, drip, or ignite
- Available in a convenient kit
Specifications
Specifications
| Closure Type | FR Hook and Loop with Buckle |
| Color | Olive Green |
| Disposable | Reusable |
| Gender | Unisex |
| Material | RevoLite™ |
| Neck Style | Collared |
| Size | X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 40 cal/cm² |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.