Learn More
National Safety Apparel™ Enespro™ RevoLite™ 40 cal Arc Flash Kit with Lift Front Hood and Voltage Glove (09)
Shop All National Public Seating Corporation Products

Description
- 50% Lighter than our standard 40 cal kits
- FR Short Coat and Bib Overall
- 14 in. Class 2 rubber voltage insulating gloves
- 12 in. leather glove protectors
- Lift front arc flash hood unit with PureView face shield and hard hat
- Safety glasses
- face shield unit bag
- Glove bag
- Gear bag
Specifications
Specifications
| Product Type | Arc Flash Kit |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Material | RevoLite™ |
| Arc Flash Rating | 40 cal/cm² |
| Suspender | Adjustable |
| Closure Type | FR Hook and Loop Front Closure, Buckle |
| Size | Medium |
| Color | Olive Green |
| Ankle Style | Open |
| Seam Type | Stitched |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.