Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ RevoLite™ 40 cal Arc Flash Kit with Voltage Gloves (11)

Arc flash kit with short coat and bib overall with gloves
$3150.00 - $3320.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 40 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Olive Green |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1849
![]() |
National Safety Apparel™
KIT4SCLT40SM11 |
Small |
Each for $3,150.00
|
|
|||||
17-001-1854
![]() |
National Safety Apparel™
KIT4SCLT40MD11 |
Medium |
Each for $3,150.00
|
|
|||||
17-001-1859
![]() |
National Safety Apparel™
KIT4SCLT40LG11 |
Large |
Each for $3,150.00
|
|
|||||
17-001-1864
![]() |
National Safety Apparel™
KIT4SCLT40XL11 |
X-Large |
Each for $3,150.00
|
|
|||||
17-001-1869
![]() |
National Safety Apparel™
KIT4SCLT402X11 |
2X-Large |
Each for $3,210.00
|
|
|||||
17-001-1874
![]() |
National Safety Apparel™
KIT4SCLT403X11 |
3X-Large |
Each for $3,210.00
|
|
|||||
17-001-1879
![]() |
National Safety Apparel™
KIT4SCLT404X11 |
4X-Large |
Each for $3,260.00
|
|
|||||
17-001-1884
![]() |
National Safety Apparel™
KIT4SCLT405X11 |
5X-Large |
Each for $3,320.00
|
|
|||||
Description
- 50% lighter than our standard 40 cal kits
- FR hook and loop closure with drawstring waist
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
Specifications
Open | |
CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Olive Green | |
Arc Flash Kit | |
Adjustable | |
Unisex |
40 cal/cm² | |
FR Hook and Loop | |
RevoLite™ | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title