Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 4000 Series Monosized Particles

Catalog No. 09980069
Change view
Click to view available options
Diameter (Metric):
1.0 μm
1.1 μm
1.3 μm
1.6 μm
1.8 μm
2 μm
2.5 μm
3 μm
4 μm
5 μm
6 μm
7 μm
8 μm
9 μm
10 μm
12 μm
15 μm
20 μm
25 μm
30 μm
40 μm
50 μm
60 μm
70 μm
80 μm
100 μm
110 μm
140 μm
160 μm
200 μm
240 μm
280 μm
300 μm
400 μm
500 μm
550 μm
650 μm
750 μm
1000 μm
40 product options available for selection
Product selection table with 40 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-980-069 200 μm
09-980-039 1.0 μm
09-980-040 1.0 μm
09-980-041 1.1 μm
09-980-042 1.3 μm
09-980-043 1.6 μm
09-980-044 1.8 μm
09-980-046 2.5 μm
09-980-045 2 μm
09-980-047 3 μm
09-980-048 4 μm
09-980-049 5 μm
09-980-050 6 μm
09-980-051 7 μm
09-980-052 8 μm
09-980-053 9 μm
09-980-054 10 μm
09-980-055 12 μm
09-980-056 15 μm
09-980-057 20 μm
09-980-058 25 μm
09-980-059 30 μm
09-980-060 40 μm
09-980-061 50 μm
09-980-062 60 μm
09-980-063 70 μm
09-980-064 80 μm
09-980-065 100 μm
09-980-066 110 μm
09-980-067 140 μm
09-980-068 160 μm
09-980-070 240 μm
09-980-071 280 μm
09-980-072 300 μm
09-980-073 400 μm
09-980-074 500 μm
09-980-075 550 μm
09-980-076 650 μm
09-980-077 750 μm
09-980-078 1000 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
40 options
Catalog No. 09-980-069 Supplier Thermo Scientific™ Supplier No. 4320A
Add to Cart
Add to Cart

Minimize response of analytic systems to shape effects with monosized particles.

Minimize response of analytic systems to shape effects with Thermo Scientific™ 4000 Series Monosized Particles, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation.

Features:
  • Particle spheres are used instead of irregularly shaped particles.
  • Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™ traceable microscopy methods.
  • Size distribution and uniformity are measured by electrical resistance analysis or optical microscopy.
  • 4000 Series particles from 1 to 160μm are made from polystyrene (PS)
  • 4000 Series particles from 200 to 1000μm are made from polystyrene crosslinked with divinylbenzene (PSDVB).

Ordering Information:

Products from 1 to 160μm are packaged as aqueous suspensions in 15mL dropper-tipped bottles, at an optimum concentration for dispersion, handling and dilution. Diameters of 200μm and larger are packaged as dry spheres. Packages are lot-numbered for convenient technical service and support after the sale.

Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

Includes:

Certificate of Calibration and Traceability to NIST, which includes a description of the calibration method and its uncertainty; Table of chemical and physical properties; Material Safety Data Sheet

TRUSTED_SUSTAINABILITY

Specifications

Additive May contain trace amount of dispersant
Certifications/Compliance Each package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties.
Concentration 2.3 x 105#/g
Content And Storage Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Contents Uniform dry spheres
Description NIST traceable particles that provide calibration of laser particle counters
Color White or Colorless
For Use With (Application) Narrow Size Standard Deviation Applications
Material Polystyrene
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 1 g
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 5.7µm, 2.9% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 200 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.