Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 4500 Series Thermal Transfer Ribbons

Catalog No. 19104610 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Red
Silver
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-104-610 Blue 984 ft. x 2.36 in.
19-104-611 Red 984 ft. x 2.36 in.
19-104-614 Silver 984 ft. x 3.27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-104-610 Supplier Brady™ Supplier No. R4500BL
Add to Cart
Add to Cart

Environmental resistance against smearing and chemicals. Brady 4500 Series Thermal Transfer Ribbons have wax/resin formulation and available in variuos sizes and colors.

  • Offers environmental resistance against smearing and chemicals
  • Sharp-edge print quality to maximize bar code readability

Specifications

Product Type Printer Ribbon
Color Blue
For Use With (Equipment) Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, PAM 3000, BBP81 Label Printer, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, BBP72 Label Printer
Material Wax
Width (English) 2.7 in.
Length (Metric) 300.00 m
Width (Metric) 60 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 2.36 in.
Description Blue 4500 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R4500-BL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.