Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 4900 Series Thermal Transfer Printer Ribbons, Black

Catalog No. 19104620 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
242 ft.
360 ft.
984 ft.
Width (English):
2.36 in.
3.27 in.
4 in.
5.12 in.
6.85 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-104-620 984 ft. 5.12 in.
19-104-617 984 ft. 3.27 in.
19-104-618 360 ft. 4 in.
19-104-619 984 ft. 2.36 in.
19-104-622 242 ft. 4 in.
19-104-621 984 ft. 6.85 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-104-620 Supplier Brady™ Supplier No. R4904
Add to Cart
Add to Cart

For use with Brady 360X-Plus II, Thermal Transfer Printers. Brady™ 4900 Series Thermal Transfer Printer Ribbons are smear resistant at high temperatures and solvent resistant.

  • R4908, R4902, R4900, R4904 : core inside diameter is 1 in. (25.40mm), ink side out
  • R4913, R4901 : core inside diameter is 0.5 in. (12.7mm)

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Thermal Transfer Printer
Material Polyester
Length (English) 984 ft.
Width (English) 5.12 in.
Length (Metric) 300.00 m
Width (Metric) 130 mm
Diameter (Metric) 25.4 mm I.D.
Description Ribbon Series: 4900
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R4904
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.