Learn More
Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, Orange
Shop All Brady Corporation ProductsDescription
- Compact and lightweight
- Temperature, chemicals, corrosion and tamper resistant
- Nonconductive and nonsparking
- Insulated cylinder for protection from shocks
- Features ribbed design for easy gripping and handling
- Language labels: English, French and Spanish
- Custom keying and charting available
- Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)
Specifications
Specifications
| Product Type | Keyed Different Safety Padlock |
| Color | Orange |
| Material | Plastic |
| Diameter (English) Shackle | 0.25 in. |
| Diameter (Metric) Shackle | 0.63 cm |
| Includes | 3 labels/ lock, 1 English, 1 French, 1 Spanish label |
| Material (Shackle) | Steel |
| No. of Pins | 6 |
| Quantity | 1 Ea. |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
