Learn More
Description
- Made of polypropylene
- Available in small and large sizes
- Small lockout locks out pipes 0.5 to 2.5 in. in diameter
- Large lockout locks out pipes 2 to 8 in. in diameter
Specifications
Specifications
| Product Type | Small Prinzing Ball Valve Lockout |
| Color | Red |
| Material | Polypropylene |
| Diameter (English) | 0.5 to 2.5 in. |
| Diameter (Metric) | 12.7 to 63.5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.