Learn More
Brady™ Protective Wear Signs: CAUTION - EYE PROTECTION AND HARD HATS MUST BE WORN IN THIS AREA
Shop All Brady Corporation ProductsDescription
- Header: CAUTION
- Legend: EYE PROTECTION AND HARD HATS MUST BE WORN IN THIS AREA
- Color: Black on Yellow
- Size: 35.5W x 25.4cm H (14 x 10 in.)
- Available in range of materials suitable for many different facilities and environments
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Languages | English |
| Displayed Text | Header/Legend: CAUTION/EYE PROTECTION AND HARD HATS MUST BE WORN IN THIS AREA |
| Product Type | Protective Wear Sign |
| Color | Black on Yellow |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
